Shop All Transmitters
Noshok
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 4 ft PUR Cable, Desiccant Cartridge
Mfr # 612-2-1-1-N-4-DC
Zoro # G108573670
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Level Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter Standard Polyurethane Cable
- Power Required - Transmitters 10 to 30V DC
- Operating Temp. -22 to 175°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 612-2-1-1-N-4-DC
- Zoro # G108573670
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 4 ft |
Description
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 25 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- PROSKIT Sound Level Meter (MT-4618)
- ZORO SELECT Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (18C791)
- ZORO SELECT Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (23V727)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- VALMET VALMET K06108 V4.0 TCU POLAROX5 90-260V-AC FIXED BLADE CONSISTENCY TRANSMITTER (K06108 V4.0)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 4 Wc (616KD-LR-A34-BD1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, MiniCurrent Sw (MSCS-220015)
- Noshok Transmitters