Shop All Pressure Transducers
Noshok
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 26 ft PUR Cable
Mfr # 612-10-1-1-N-26
Zoro # G108573724
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Level Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter Standard Polyurethane Cable
- Power Required - Transmitters 10 to 30V DC
- Gauge Connection Type Nose Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 612-10-1-1-N-26
- Zoro # G108573724
- Country of Origin Germany
- Category Pressure Transducers
Dimensions
Cable Length | 26 ft |
Details
Transmitter Type | Level Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel |
Electrical Connections - Transmitter | Standard Polyurethane Cable |
Power Required - Transmitters | 10 to 30V DC |
Gauge Connection Type | Nose Cone |
Application | Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement |
Operating Temp. | -22 to 175°F |
Output | 4 to 20 mA |
Specification | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Max. Pressure (PSI) | 10 psig |
Series | 612 |
Housing | 316 Stainless Steel |
Shock | 100G |
Compensated Temperature Range | 32 to 122°F |
Response Time | Less Than or Equal 1 ms |
Service Life | Less Than 100,000,000 Load Cycles |
Min. Operating Temperature | -30°C |
IP Rating | IP68 |
Vibration | 15G |
Max. Operating Temperature | 80°C |
Electrical Protection | Reverse Polarity Protection, Short Circuit Protection |
Media Temperature Range | 14 to 122°F |
Inch/Metric | Inch |
Description
Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy BFSL, 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L2000#)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- ZORO SELECT Vacuum Gauge, Process, 4-1/2 In (11A483)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice (621-2000-1-3-2-6-ST8)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- Noshok Pressure Transducers