Shop All Transmitters
Noshok
Submersible Pressure Transmitter, 0 psig to 15 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 30 ft FEP Cable
Mfr # 627-15-1-1-N-38-30
Zoro # G508573928
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Level Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Electrical Connections - Transmitter Fluorinated Ethylene Propylene Cable
- Power Required - Transmitters 10 to 30V DC
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 627-15-1-1-N-38-30
- Zoro # G508573928
- Country of Origin Germany
- Category Transmitters
Dimensions
Cable Length | 30 ft |
Description
Submersible Pressure Transmitter, 0 psig to 15 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 30 ft FEP Cable. Current output. 316 Stainless Steel and 17-4PH Steel wetted parts. Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- ASHCROFT Dial Thermometer, 6in Dial, 10-290 deg. C (50EI60R060XCS50/550F)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- ROSEMOUNT Sensor Module Pressure Transmitter Parts & Accessory (01151-0011-0032)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- DWYER INSTRUMENTS Differential pressure transmitter, range 0-6inwc, max. pressure 10 psig (616W-2-LCD)
- Noshok Transmitters