Shop All Gauge guards, Seals & Accessories
Noshok
Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "A" Disc Installed, Pressure Rating 5,000 PSI
Mfr # 1135-A
Zoro # G508572693
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type SAE J1926-3
- Gauge Connection Size 7/16"-20
- For Use With Gases
- Length (In.) 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 1135-A
- Zoro # G508572693
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 7/16"-20 |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | SAE J1926-3 |
For Use With | Gases |
Max. Pressure | 5000 psi |
Sintered Snubbers Replacement Disc Part Number | PD8-A-SS1 |
Style | Sintered Snubber |
Disc Grade | A |
Micron Grade | 2 |
Flow (L/min) | 2.25 |
Description
Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI (CTP25RX)
- J.W. WINCO GN537-22-28-B Oil Sight Glass Aluminum (RD2/B)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 60-260F, 0-75PSI (CTP40RSX)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "B" Disc Installed, Pressure Rating 6,000 PSI (1125-B)
- NOSHOK Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT (1225)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- MILTON INDUSTRIES PRESSURE GAGE 20-120LBS (MIS-925)
- Noshok Gauge guards, Seals & Accessories