Shop All Gauge guards, Seals & Accessories
Noshok
Sintered Pressure Snubber, 1/4 NPT, Brass, "B" Disc Installed, Pressure Rating 6,000 PSI
Mfr # 1125-B
Zoro # G108572703
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Length (In.) 1.6
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1125-B
- Zoro # G108572703
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | NPT |
Max. Pressure | 6000 psi |
For Use With | Gases, Water |
Micron Grade | 10 |
Disc Grade | B |
Style | Sintered Snubber |
Sintered Snubbers Replacement Disc Part Number | PD8-B-SS1 |
Flow (L/min) | 0.63 |
Description
Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- INTERSTATE PNEUMATICS 2 Inch Pressure Gauge Rubber Protector (GX20)
- Noshok Gauge guards, Seals & Accessories