Shop All Gauge guards, Seals & Accessories
Noshok
Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI
Mfr # 1125-A
Zoro # G908572613
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Max. Pressure 6000 psi
- Length (In.) 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 1125-A
- Zoro # G908572613
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | NPT |
Max. Pressure | 6000 psi |
For Use With | Gases |
Style | Sintered Snubber |
Disc Grade | A |
Flow (L/min) | 2.25 |
Sintered Snubbers Replacement Disc Part Number | PD8-A-SS1 |
Micron Grade | 2 |
Description
Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD3)
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M10, Steel (K0444.112710)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L1000#)
- DWYER INSTRUMENTS Calibration Pump (A-396A)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- Noshok Gauge guards, Seals & Accessories