Shop All Gauge guards, Seals & Accessories
Noshok
Sintered Pressure Snubber, 1/2 NPT, Brass, "C" Disc Installed, Pressure Rating 6,000 PSI
Mfr # 1150-C
Zoro # G908572866
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type NPT
- Gauge Connection Size 1/2 in
- Max. Pressure 6000 psi
- Length (In.) 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1150-C
- Zoro # G908572866
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/2 in |
Length (In.) | 1.875 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | NPT |
Max. Pressure | 6000 psi |
For Use With | Water, Light Oil |
Style | Sintered Snubber |
Micron Grade | 20 |
Sintered Snubbers Replacement Disc Part Number | PD8-C-SS1 |
Disc Grade | C |
Flow (L/min) | 1.46 |
Description
Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- LDI INDUSTRIES Valve, Needle (G608-18-A-1-4)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- EXTECH Humidity/Temperature Datalogger (SD500)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 1500psi, Brass (5TUL3)
- Noshok Gauge guards, Seals & Accessories