Shop All Gauge guards, Seals & Accessories
Noshok
Short Stabilized Connector Pair, Steel
Mfr # SZC1
Zoro # G508576301
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SZ
- Material Steel
- Gauge Connection Type NPT, Flange
- Connector Type Short Stabilized Pair
- Max. Pressure 10,000 psi @ 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # SZC1
- Zoro # G508576301
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Length (In.) | 3-3/8 in; 5 in |
Orifice Diameter | 3/8 in |
Details
Item | Stabilized Connector |
Series | SZ |
Material | Steel |
Gauge Connection Type | NPT, Flange |
Connector Type | Short Stabilized Pair |
Max. Pressure | 10,000 psi @ 200°F |
Bolt Material | Carbon Steel |
Description
Slotted bolt holes allow for 2-1/8 in. and 2-1/4 in. bolt spacings. Designed to reinforce the entire installation by shiftingradial-stress load away from the NPT connections. Optional dielectric barrier creates a non-conductive shield betweenthe instrument and the orifice fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-200 psi/Kpa 1/4" Npt Back (PEM1410)
- CROPICO Micro-ohmmeter, 1microOhm to 100milliOhm (DO4000)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH6)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "B" Disc Installed, Pressure Rating 5,000 PSI (1135-B)
- NOSHOK Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT (1225)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- Noshok Gauge guards, Seals & Accessories