Shop All Transmitters
Noshok
Pressure Transmitter, Wetted Materials: 316 SS, 13-8PH, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann w/ 36 in Cable Attached, 0.8 mm SS Threaded Orifice
Mfr # 615-5000-1-1-8-1-ST8
Zoro # G408574605
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-0.25% BFSL
- Electrical Connections - Transmitter DIN EN 175301-803 Form A with 36" Cable
- Process Connection Type - Transmitter MNPT
- Operating Temp. -40 to 212°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 615-5000-1-1-8-1-ST8
- Zoro # G408574605
- Country of Origin Germany
- Category Transmitters
Description
Pressure Transmitter, Wetted Materials: 316 SS, -30 inHg to 0 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann. Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 17-4PH Stainless Steel wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, CAT II 1000V, CAT III 600V Safety Rating (CL360)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- REED INSTRUMENTS Home Inspection Kit (REED-INSPECT-KIT)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY1)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- ROSEMOUNT Display Housing Pressure Transmitter Parts & Accessory (1151-6-6)
- APG Submersible Level Transducer for Clean Liquids (PT-500-10-PSI-G-L1-E0-P1-40-N0)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25 In Wc (647-2)
- WIKA 0-3000Psi 10-30V-Dc Absolute Pressure Transmitter (IS-20-F-PBQ-ND-AZGFGZ9XA-1ZZ)
- Noshok Transmitters