Shop All Transmitters
Noshok
Pressure Transmitter, Wetted Materials: 316 SS, 0 psia to 60 psia, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
Mfr # 615-60A-2-1-2-8
Zoro # G708572486
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-0.125% BFSL
- Electrical Connections - Transmitter DIN EN 175301-803 Form A
- Process Connection Type - Transmitter MNPT
- Temp. Range -15 to 175°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 615-60A-2-1-2-8
- Zoro # G708572486
- Country of Origin Germany
- Category Transmitters
Description
Pressure Transmitter, Wetted Materials: 316 SS, 13-8PH, 0 psig to 1000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 4 Pin. Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 17-4PH Stainless Steel wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- POMONA ELECTRONICS Minigrabber with Banana Jack Adptr, Black (4723-0)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi, 1/4 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice (40-400-600-psi-1/4-ST8)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- ROSEMOUNT Display Housing Pressure Transmitter Parts & Accessory (1151-6-6)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- GE FANUC Series Six I/o Transmitter Pcb Circuit Board (IC600BF900L)
- Noshok Transmitters