Shop All Transmitters
Noshok
Pressure Transmitter, -30 inHg to 0 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, M12 x 1 (4 Pin)
Mfr # 625-30vac-1-1-8-25
Zoro # G308573609
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-10% Full Scale
- Electrical Connections - Transmitter M12 x 1 (4-Pin)
- Power Required - Transmitters 10 to 30V DC
- Connection 1/2" MNPT
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
- Brand Noshok
- MFR # 625-30vac-1-1-8-25
- Zoro # G308573609
- Country of Origin Germany
- Category Transmitters
Description
Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann. Low pressure ranges for vapor recovery applications, vacuum and compound ranges through 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current output. 316 and 14-4PH Stainless Steel wetted parts.
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
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (PEM291)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- IFM Transmitter, 0-100psi, 9.6-32VDC (PX3224)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- FOXBORO 0-200IN-H2O 12.5-42V-DC DIFFERENTIAL PRESSURE TRANSMITTER (IDP10-D22B21F-M1)
- ROSEMOUNT Display Housing Pressure Transmitter Parts & Accessory (1151-6-6)
- Noshok Transmitters