Shop All Transmitters
Noshok
Pressure Transmitter, 0 psig to 6000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
Mfr # 623-6000-1-1-2-6
Zoro # G908573429
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter 1/2" NPT Male Conduit with 6 ft Integral Cable
- Power Required - Transmitters 10 to 30V DC
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 623-6000-1-1-2-6
- Zoro # G908573429
- Country of Origin Germany
- Category Transmitters
Dimensions
Connection Size | 1/4 in |
Details
Item | Pressure Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel |
Electrical Connections - Transmitter | 1/2" NPT Male Conduit with 6 ft Integral Cable |
Power Required - Transmitters | 10 to 30V DC |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Material of Construction | 316 Stainless Steel |
Temp. Range | -22 to 176°F |
Pressure Range | 0 to 6000 psig |
Application | Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement |
Connection | MNPT |
Output | 4 to 20 mA |
Operating Temp. | -22 to 212°F |
Measuring Element | 316 Stainless Steel |
Environmental Rating | IP65 to IP67 |
Response Time | Less Than or Equal 1 ms |
Service Life | Greater Than 100,000,000 Load Cycles |
Max. Operating Temperature | 100°C |
Vibration | 20G |
Electrical Protection | Reverse Polarity, Over-Voltage and Short Circuit Protection |
Min. Operating Temperature | -300°C |
Shock | 1000G |
Compensated Temperature Range | 32 to 176°F |
Media Temperature Range | -40 to 212°F |
Description
Pressure Transmitter, 0 psig to 30 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- POMONA ELECTRONICS Mini Hook Test Lead, 36 In. L, Black/Red (3786-C-36)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-03)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-01)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 In (668-6)
- Noshok Transmitters