Shop All Transmitters
Noshok
Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 20 ft Cable Attached
Mfr # 621-300-1-1-2-6-20
Zoro # G108572192
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter 1/2" NPT Male Conduit with 6 ft Integral Cable
- Power Required - Transmitters 10 to 30V DC
- Material of Construction 316 Stainless Steel
- Application Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 621-300-1-1-2-6-20
- Zoro # G108572192
- Country of Origin Germany
- Category Transmitters
Dimensions
Connection Size | 1/4 in |
Description
Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 20 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-OO-75P)
- RED LION CONTROLS Signal Conditioner, Input 0 to 100V DC (IAMA3535)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 500PSIg (IWP-05)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- Noshok Transmitters