Shop All Transmitters
Noshok
Pressure Transmitter, 0 psig to 20000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bayonet
Mfr # 628-20000-1-1H-14-3
Zoro # G108573854
product price: $2,405.99
/ea
Free Shipping & Returns
$2,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters Inconel X-750
- Electrical Connections - Transmitter 6-Pin Bayonet
- Power Required - Transmitters 10 to 28V DC
- Process Connection Type - Transmitter Wing Union
- Application Acidizing, Choke & Kill Manifold, Fracturing & Cementing, Mud Logging & Mud Pumps, Oil Field & Offshore, Well Head Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 628-20000-1-1H-14-3
- Zoro # G108573854
- Country of Origin United States
- Category Transmitters
Details
Item | Safe Hammer Union Pressure Transmitter |
Wetted Materials - Transmitters | Inconel X-750 |
Electrical Connections - Transmitter | 6-Pin Bayonet |
Power Required - Transmitters | 10 to 28V DC |
Process Connection Type - Transmitter | Wing Union |
Application | Acidizing, Choke & Kill Manifold, Fracturing & Cementing, Mud Logging & Mud Pumps, Oil Field & Offshore, Well Head Measurement |
Material of Construction | 316 Stainless Steel |
Output | 4 to 20 mA |
Series | 628 |
Operating Temp. | -40 to 185°F |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Temp. Range | -40 to 185°F |
Pressure Range | 0 to 20,000 psig |
Max. Operating Temperature | 185°C |
Vibration | 15G |
Electrical Protection | Reverse Polarity, Over-Voltage and Short Circuit Protection |
Media Temperature Range | -40 to 185°F |
Response Time | Less Than or Equal 2 ms |
Service Life | Less Than 10,000,000 Load Cycles |
Shock | 100G |
Min. Operating Temperature | -40°C |
Environmental Rating | IP67 |
Compensated Temperature Range | 40 to 140°F |
Measuring Element | Inconel X-750 |
Description
Pressure Transmitter, 0 psig to 20000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bayonet. Ranges from 0 psig to 5,000 psig through 0 psig to 20,000 psig. Current output. Inconel X-750 wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- TRIPLETT Pocket Humidity Pen (RHT01)
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- DESCO Statfree 3-Layer, Green, Vinyl Roll (42535)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 01 WC (607D-04)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 50, 10 (WWDP-2)
- Noshok Transmitters