Shop All Pressure Transducers
Noshok
Pressure Transmitter, 0 psig to 1000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 20 ft Cable Attached
Mfr # 621-1000-1-1-2-6-20
Zoro # G908572507
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter 1/2" NPT Male Conduit with 6 ft Integral Cable
- Power Required - Transmitters 10 to 30V DC
- Max. Pressure (PSI) 1000 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 621-1000-1-1-2-6-20
- Zoro # G908572507
- Country of Origin Germany
- Category Pressure Transducers
Dimensions
Gauge Connection Size | 1/4 in |
Description
Pressure Transducer, 0 psig to 1000 psig, 0.25% Accuracy BFSL, 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- SUPCO Sound Level Meter (EM80)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice (621-2000-1-3-2-6-ST8)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- AUTROL 11.9-42V-DC ABSOLUTE PRESSURE TRANSMITTER (APT3200-G3M11F11S1-M1)
- Noshok Pressure Transducers