Shop All Transmitters
Noshok
Pressure Transmitter, 0 psig to 100 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin), 0.8 mm SS Threaded Orifice
Mfr # 625-100-2-1-2-25-ST8
Zoro # G208573532
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-10% Full Scale
- Electrical Connections - Transmitter M12 x 1 (4-Pin)
- Power Required - Transmitters 10 to 30V DC
- Pressure Range 0 to 100 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 625-100-2-1-2-25-ST8
- Zoro # G208573532
- Country of Origin Germany
- Category Transmitters
Description
Pressure Transmitter, -4 oz/in2 to 12 oz/in2, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann. Low pressure ranges for vapor recovery applications, vacuum and compound ranges through 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current output. 316 and 14-4PH Stainless Steel wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Steel Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Back Conn (25-120-160-psi/kPa)
- DWYER INSTRUMENTS Pneumatic Hand Pump, Calib Pr Hand Pump 100Ps (CHP-P)
- IKKEGOL IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (30041)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5IB00)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, Press Xmtr 015 PSI (636-0)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Hr 010V Wall Mt (MS-311-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-A-08-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 5Wc 420Ma (685-03)
- Noshok Transmitters