Shop All Pressure Transducers
Noshok
Pressure Transmitter, 0-2000 psi gauge, ±0.125% of span, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN
Mfr # PT40-2000psig-2-5-2-7
Zoro # G911216467
product price: $585.99
/ea
Free Shipping & Returns
$585.99
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
- Brand Noshok
- MFR # PT40-2000psig-2-5-2-7
- Zoro # G911216467
- Country of Origin China
- Category Pressure Transducers
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 2000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN form C
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
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 30psi (R3030)
- DIGI-SENSE Water-Resistant Digital Pocket Thermomet (90003-00)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice (621-2000-1-3-2-6-ST8)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- ASHCROFT Pressure Transducer with Display, 150 psi (GC517F0242CD150#G)
- Noshok Pressure Transducers