Shop All Pressure Transducers
Noshok
Pressure Transducer, 100 psi, 0.25 percent
Mfr # 615-100-1-1-8-8
Zoro # G703446041
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transducer
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-0.25% BFSL
- Electrical Connections - Transmitter DIN EN 175301-803 Form A
- Process Connection Type - Transmitter 1/2" MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 615-100-1-1-8-8
- Zoro # G703446041
- Country of Origin United States
- Category Pressure Transducers
Description
Pressure Transducer,100 psi,0.25 percent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 1000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-910-1000-psi/kPa)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GENERAL TOOLS General Tools NGD269 Combustible Gas Leak Detector W/Digital Level Readout (NGD269)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice (621-2000-1-3-2-6-ST8)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- Noshok Pressure Transducers