Shop All Pressure Gauges
Noshok
Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Back Conn, Glycerin Filled
Mfr # 40-310-400-psi
Zoro # G108574592
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT
- Accuracy 1%
- Material Die Cast Brass
- Application Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 40-310-400-psi
- Zoro # G108574592
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 4 in |
Details
Item | Pressure Gauge |
Connection Location | Back |
Accuracy | 1% |
Material | Die Cast Brass |
Application | Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation |
Gauge Primary Range Units | psi |
Basic Gauge Case Material | Brass |
Gauge Filled With | Glycerin |
Series | 300 |
Pressure Range | 0 to 400 psi |
Gauge Lens Material | Acrylic |
Liquid Filled | Yes |
Pointer Material | Aluminum |
Cover Ring Material | Polished Brass |
Measuring Element | Copper Alloy C-Tube |
Ambient Temperature Range | 0 to 160°F |
Media Temperature Range | -4 to 140°F |
Description
Pressure Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens Overlay, 0.4mm Brass Threaded Orifice. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C801)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in BSPT, Plastic, Black (4CJR6)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CD)
- FLUKE AC/DC Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity (80i-2010s)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi/bar)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-1000-psi)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi, 1/4 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice (40-400-600-psi-1/4-ST8)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn (25-400-200-psi/bar)
- NOSHOK Process Gauge, 4.5" Brass Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (45-660-30/15-psi/kPa)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 2000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-2000-psi)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.L)
- Noshok Pressure Gauges