Shop All Pressure Gauges
Noshok
Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled
Mfr # 40-310-200-psi
Zoro # G508574697
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT
- Accuracy 1%
- Material Die Cast Brass
- Application Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 40-310-200-psi
- Zoro # G508574697
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 4 in |
Details
Connection Location | Back |
Item | Pressure Gauge |
Accuracy | 1% |
Material | Die Cast Brass |
Application | Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation |
Gauge Primary Range Units | psi |
Basic Gauge Case Material | Brass |
Series | 300 |
Pressure Range | 0 to 200 psi |
Gauge Filled With | Glycerin |
Gauge Lens Material | Acrylic |
Liquid Filled | Yes |
Pointer Material | Aluminum |
Cover Ring Material | Polished Brass |
Media Temperature Range | -4 to 140°F |
Ambient Temperature Range | 0 to 160°F |
Measuring Element | Copper Alloy C-Tube |
Description
Pressure Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Heel Grounder, Economy (24723)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-910-100-psi/kPa)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi-1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-100-psi)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-6000-psi/kg/cm2)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-30PSI (LF441-030-4L)
- Noshok Pressure Gauges