Shop All Vacuum Gauges
Noshok
Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled
Mfr # 40-901-15000-psi-1/2
Zoro # G708576033
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Pressure Gauge
- Gauge Application Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material 304 Stainless Steel
- Gauge Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 40-901-15000-psi-1/2
- Zoro # G708576033
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/2 in |
Details
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Application | Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management |
Basic Gauge Case Material | 304 Stainless Steel |
Gauge Connection Type | NPT |
Gauge Connection Location | Bottom |
Gauge Primary Range Units | psi |
Gauge Lens Material | Polycarbonate |
Accuracy | 1% |
Range | 0 to 15,000 psi |
Inch/Metric | Inch |
Connection Material | Brass |
Ambient Temperature Range (Glycerin Fill) | -4 to 140°F |
Measuring Element | Coiled Safety Tube |
Media Temperature Range (Glycerin Fill) | -4 to 140°F |
Ambient Temperature Range (Special Fill) | -40 to 140°F |
Bezel Material | 304 Stainless Steel |
Media Temperature Range (Special Fill) | -40 to 140°F |
Pointer Material | Aluminum |
Dial Material | Aluminum |
Description
Vacuum Gauge, 4 in. 304SS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Adapter, Female to Male, 335 Vrms (4289)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-EZ5E-CS)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L5000#)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- NOSHOK Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn (45-740-30-vac-1/4)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- Noshok Vacuum Gauges