Shop All Vacuum Gauges
Noshok
Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled
Mfr # 40-510-6000-psi-1/4
Zoro # G408575848
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Pressure Gauge
- Gauge Application Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 40-510-6000-psi-1/4
- Zoro # G408575848
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/4 in |
Details
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Application | Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater |
Liquid Filled | Yes |
Basic Gauge Case Material | 304 Stainless Steel |
Gauge Connection Type | NPT |
Gauge Connection Location | Back |
Gauge Primary Range Units | psi |
Gauge Lens Material | Instrument Glass |
Accuracy | 1% |
Gauge Filled With | Glycerin |
Range | 0 to 6000 psi |
Media Temperature Range (Glycerin Fill) | -40 to 212°F |
Pointer Material | Aluminum |
Ambient Temperature Range (Special Fill) | -40 to 140°F |
Dial Material | Aluminum |
Inch/Metric | Inch |
Media Temperature Range (Special Fill) | -40 to 212°F |
Ambient Temperature Range (Glycerin Fill) | -4 to 140°F |
Connection Material | 316 Stainless Steel |
Cover Ring Material | Polished 304 Stainless Steel |
Measuring Element | Coiled Safety Tube |
Description
Vacuum Gauge, 6 in. 304SS Case, 316SS Internals, 30 vac/kg/cm2, 1/2 NPT Male Bottom Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCHLER INSTRUMENTS 007-05RA-HGII 0-120% TORQUE OTHER PANEL METER (007-05RA-HG)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- Noshok Vacuum Gauges