Shop All Pressure Gauges
Noshok
Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/30 psi/bar, 1/2 NPT Male Bottom Conn
Mfr # 40-400-30/30-psi/bar
Zoro # G508572341
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in
- Accuracy 1%
- Material 304 Stainless Steel
- Application Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 40-400-30/30-psi/bar
- Zoro # G508572341
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in |
Dial Size (In.) | 4 in |
Details
Connection Location | Bottom |
Item | Pressure Gauge |
Accuracy | 1% |
Material | 304 Stainless Steel |
Application | Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater |
Gauge Primary Range Units | psi; bar |
Basic Gauge Case Material | Stainless Steel |
Pressure Range | -30 inHg to 0 to 30 psi |
Gauge Lens Material | Instrument Glass |
Connection Type | NPT |
Series | 400/500 |
Cover Ring Material | Polished 304 Stainless Steel |
Media Temperature Range | -40 to 392°F |
Connection Material | 316 Stainless Steel |
Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
Pointer Material | Aluminum |
Ambient Temperature Range | -40 to 140°F |
Inch/Metric | Inch |
Description
Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 600 psi/kg/cm2, 1/2 NPT Male Bottom Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254M)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015100)
- DYNAMIC Gauge, Glycrn Flld, 0-1000psi, 1/4" Stm Mnt (221555)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGD2)
- NOSHOK Brass Case Pressure Gauge, MIP, 160 psi (25-300-160-MIP)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi-1/4)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kg/cm2)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn (15-100-30-psi/bar)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-3000-psi)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- Noshok Pressure Gauges