Shop All Vacuum Gauges
Noshok
Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring
Mfr # 25-200-30-inH2O-GL-BCR
Zoro # G408575893
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Low Pressure Gauge
- Gauge Application Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
- Gauge Nominal Dial Size 2-1/2 in
- Basic Gauge Case Material Steel
- Gauge Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-200-30-inH2O-GL-BCR
- Zoro # G408575893
- Country of Origin Switzerland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2-1/2 in |
Gauge Connection Size | 1/4 in |
Details
Pressure and Vacuum Gauge Type | Low Pressure Gauge |
Gauge Application | Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical |
Basic Gauge Case Material | Steel |
Gauge Connection Type | NPT |
Gauge Connection Location | Bottom |
Series | 200 |
Gauge Lens Material | Acrylic |
Accuracy | 1.6% |
Range | 0 to 30 inH2O |
Dial Material | Aluminum |
Connection Material | Brass |
Ambient Temperature Range | -4 to 140°F |
Media Temperature Range | -4 to 176°F |
Pointer Material | Aluminum |
Inch/Metric | Inch |
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer with NIST Calibration Certificate (R7100-NIST)
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb (600CB4502LA110)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- ZORO SELECT Digital Sound Level Meter, A Weighted (5URG3)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- NOSHOK Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn (45-740-30-vac-1/4)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- Noshok Vacuum Gauges