Shop All Pressure Gauges
Noshok
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn
Mfr # 25-110-400-psi/kPa
Zoro # G208574577
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in
- Accuracy 2.5%
- Material ABS
- Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-110-400-psi/kPa
- Zoro # G208574577
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in |
Dial Size (In.) | 2-1/2 in |
Details
Item | Dry Pressure Gauge |
Connection Location | Back |
Accuracy | 2.5% |
Material | ABS |
Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Gauge Primary Range Units | psi; kPa |
Series | 100 |
Connection Type | NPT |
Pressure Range | 0 to 400 psi |
Gauge Lens Material | Acrylic |
Inch/Metric | Inch |
Measuring Element | Copper Alloy Bourdon Tube |
Connection Material | Brass |
Ambient Temperature Range | -40 to 140°F |
Pointer Material | Molded Plastic |
Media Temperature Range | -4 to 140°F |
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Radon Gas Test Kit (RD1)
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-15000-psi)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 1000 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-1000-psi/kPa-1/2)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kg/cm2)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi, 1/2 NPT Male Bottom Conn (45-740-15000-psi)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-15000-psi)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- Noshok Pressure Gauges