Shop All Pressure Gauges
Noshok
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn
Mfr # 25-100-3000-psi/kPa
Zoro # G808574342
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in
- Accuracy 2.5%
- Material ABS
- Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-100-3000-psi/kPa
- Zoro # G808574342
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in |
Dial Size (In.) | 2-1/2 in |
Details
Connection Location | Bottom |
Item | Dry Pressure Gauge |
Accuracy | 2.5% |
Material | ABS |
Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Gauge Primary Range Units | psi; kPa |
Basic Gauge Case Material | ABS |
Series | 100 |
Pressure Range | 0 to 3000 psi |
Gauge Lens Material | Acrylic |
Connection Type | NPT |
Connection Material | Brass |
Media Temperature Range | -4 to 140°F |
Pointer Material | Molded Plastic |
Ambient Temperature Range | -40 to 140°F |
Inch/Metric | Inch |
Measuring Element | Copper Alloy Bourdon Tube |
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- J.W. WINCO GN743.5-24-M33X1.5-B Oil Sight Glass (743.5-24-M33X1.5-B)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- MENDA Probe, Stainless Steel, Straight, 5-1/2I (35122)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Back Conn (20-110-100-psi/kg/cm2)
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Male Bottom Conn (15-100-200-psi/bar)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 400 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-400-psi/bar-1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- KODIAK Low Pressure Gauge, Bottom, 3 psi (KC25-3#)
- Noshok Pressure Gauges