Shop All Vacuum Gauges
Noshok
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn
Mfr # 25-100-30-psi/bar
Zoro # G608575839
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Dry Pressure Gauge
- Gauge Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
- Gauge Nominal Dial Size 2-1/2 in
- Basic Gauge Case Material ABS
- Gauge Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-100-30-psi/bar
- Zoro # G608575839
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2-1/2 in |
Gauge Connection Size | 1/4 in |
Details
Pressure and Vacuum Gauge Type | Dry Pressure Gauge |
Gauge Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Basic Gauge Case Material | ABS |
Gauge Connection Type | NPT |
Gauge Connection Location | Bottom |
Gauge Primary Range Units | psi; bar |
Range | 0 to 30 psi |
Gauge Lens Material | Acrylic |
Series | 100 |
Accuracy | 2.5% |
Measuring Element | Copper Alloy Bourdon Tube |
Pointer Material | Molded Plastic |
Inch/Metric | Inch |
Media Temperature Range | -4 to 140°F |
Connection Material | Brass |
Ambient Temperature Range | -40 to 140°F |
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Low Current Probe/Digital Multimeter (687)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Black (DPGWB-00)
- Noshok Vacuum Gauges