Shop All Pressure Gauges
Noshok
Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Back Conn, Glycerin Filled
Mfr # 25-911-10-bar/psi-G1/4
Zoro # G608575273
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT or 7/16"-20 Adjustable
- Accuracy 1.6%
- Material 304 Stainless Steel
- Application Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-911-10-bar/psi-G1/4
- Zoro # G608575273
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT or 7/16"-20 Adjustable |
Dial Size (In.) | 2-1/2 in |
Details
Item | Pressure Gauge |
Connection Location | Back |
Accuracy | 1.6% |
Material | 304 Stainless Steel |
Application | Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management |
Gauge Primary Range Units | bar; psi |
Basic Gauge Case Material | Stainless Steel |
Series | 900 |
Gauge Lens Material | Polycarbonate |
Pressure Range | 0 to 10 bar |
Inch/Metric | Inch |
Media Temperature Range (Special Fill) | -40 to 140°F |
Pointer Material | Molded Plastic |
Ambient Temperature Range (Glycerin Fill) | -4 to 140°F |
Media Temperature Range (Glycerin Fill) | -4 to 140°F |
Ambient Temperature Range (Special Fill) | -40 to 140°F |
Bezel Material | 304 Stainless Steel |
Description
Pressure Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output (P499AAP-101C)
- SIOUX CHIEF Test Gauge Air/Nat Gas (355-30PK1)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-30-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15-psi)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 1000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-910-1000-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/bar)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- DIXON ABS Dry Gauge, 1/4", 0-160psi, 2", Face (GL130)
- Noshok Pressure Gauges