Shop All Gauge guards, Seals & Accessories
Noshok
Piston Type Pressure Snubber, 7/16-20 SAE-4, 316 SS, Pressure Rating 8,000 PSI
Mfr # 5035
Zoro # G908573238
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Gauge Connection Type SAE J1926-3
- Gauge Connection Size 7/16"-20
- Length (In.) 1.6
- Max. Pressure 8000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 5035
- Zoro # G908573238
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 7/16"-20 |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | 316 Stainless Steel |
Gauge Connection Type | SAE J1926-3 |
Max. Pressure | 8000 psi |
Style | Piston-Type |
Piston | A, B, C, D, E |
Description
Resist clogging and are self cleaning. Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CC)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- NOSHOK Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT (1225)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "B" Disc Installed, Pressure Rating 5,000 PSI (1135-B)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- Noshok Gauge guards, Seals & Accessories