Shop All Gauge guards, Seals & Accessories
Noshok
Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI
Mfr # 5025
Zoro # G008572759
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Length (In.) 1.6
- Max. Pressure 15,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 5025
- Zoro # G008572759
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | 316 Stainless Steel |
Gauge Connection Type | NPT |
Max. Pressure | 15,000 psi |
Style | Piston-Type |
Piston | A, B, C, D, E |
Description
Resist clogging and are self cleaning. Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-901-3000-psi/bar-MIP)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- ZORO SELECT Siphon, 2000 psi, 1/2 In NPT, Steel (5TUL4)
- Noshok Gauge guards, Seals & Accessories