Shop All Gauge guards, Seals & Accessories
Noshok
Pigtail Steam Syphon, Welded Steel, Schedule 40, 270 Degree Coil Style, 1/4 NPT
Mfr # 1050
Zoro # G708576279
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/2 in
- Length (In.) 8.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1050
- Zoro # G708576279
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/2 in |
Length (In.) | 8.875 |
Details
Item | Steam Syphon |
Material | Steel |
Gauge Connection Type | NPT |
Description
Protect the instrument from the damaging effects of high temperature steam. Recommended for use in steam applications and systems that contain superheated vapor. Available in 1/4 in. and 1/2 in. NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 DegF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- RIDGID Locating Transmitter (15828)
- DWYER INSTRUMENTS 3-Way Vent Valve Molded Plastic (A-310A)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "B" Disc Installed, Pressure Rating 5,000 PSI (1135-B)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- Noshok Gauge guards, Seals & Accessories