Shop All Gauge guards, Seals & Accessories
Noshok
Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT
Mfr # 1225
Zoro # G508576288
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Length (In.) 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1225
- Zoro # G508576288
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 4.25 |
Details
Item | Steam Syphon |
Material | Steel |
Gauge Connection Type | NPT |
Description
Protect the instrument from the damaging effects of high temperature steam. Recommended for use in steam applications and systems that contain superheated vapor. Available in 1/4 in. and 1/2 in. NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 DegF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- TRACEABLE Clip-It Timer (5046)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 30 psi (490A-2)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "B" Disc Installed, Pressure Rating 6,000 PSI (1125-B)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- OATEY 1.5 x 5 in. 16 Gauge Stud Guard (238347)
- Noshok Gauge guards, Seals & Accessories