Shop All Needle Valves
Noshok
Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Panel Mount (2 nuts)
Mfr # 402-FFS-P1-PM2
Zoro # G308575467
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 402-FFS-P1-PM2
- Zoro # G308575467
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Bushing, 4 In x 2 In Spigot x Hub (1WJC3)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPT (R) (PC12-03)
- ZURN Cover Plate, 8 In. (P6920-CP8)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port (802-MS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-FMS)
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, Steel, 0.172" Orifice (101-MFC)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- Noshok Needle Valves