Shop All Needle Valves
Noshok
Needle valve, 1/4" NPT MxF, Carbo
Mfr # 602-MFC
Zoro # G806878800
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 602-MFC
- Zoro # G806878800
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Needle valve,1/4 In. NPT MxF,Carbo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P565)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (403-FFC)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port (802-MS)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female Angle, 316 SS, 0.187" Orifice (404-FFAS)
- WATERSAVER Needle Valve Assy, Straight, Brass, 3/8 In. (L2880-131WSA)
- Noshok Valves