Shop All Needle Valves
Noshok
Needle valve, 1/2" NPT FxF, Stain
Mfr # 504-FFS
Zoro # G706878801
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 504-FFS
- Zoro # G706878801
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Needle valve,1/2 In. NPT FxF,Stain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (204-MFS)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (504-MFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- Noshok Needle Valves