Shop All Needle Valves
Noshok
Needle valve, 1/2" NPT FxF, Carbo
Mfr # 604-FFC
Zoro # G606878826
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 604-FFC
- Zoro # G606878826
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Needle valve,1/2 In. NPT FxF,Carbo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8353J039)
- BRASS CRAFT Valve Str. 1/2 Cmp X 3/8 Lf (OCR14X C1)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- NOSHOK Needle Valve, Hard Seat, 3/8 NPT Male - 3/8 NPT Female, Steel, 0.187" Orifice (403-MFC)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (404-FFC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- PARKER Needle Valve, Angled, 1/4 In., Compression (NV104C-4-4)
- Noshok Needle Valves