Shop All Needle Valves
Noshok
Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 204-MFS
Zoro # G708575524
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 204-MFS
- Zoro # G708575524
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Multiport design reduces the number of gauge and other instrument connections to permanent piping installations, decreasing possible leak paths. Optional bleed plugs further allow pressure to be bled off without disturbing the permanent piping installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- DEARBORN BRASS Closet Spud, Toilet, Brass, Bronze (4029)
- 3M Quick Connect Filter, 5 gpm, 3 Micron, 4-1/2" O.D., 28 in H (5613507)
- MUELLER INDUSTRIES Muellar #02214H 1 1/2 P-Trap/Less Clean (ABS 00706X 0600HA)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice (3072-MFC)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- NOSHOK Bleed Valve, Soft Tip, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (854-MS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (102-MMB)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- Noshok Valves