Shop All Needle Valves
Noshok
Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice
Mfr # 152-MMB
Zoro # G008575415
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x MNPT
- Body Material Brass
- Max. Pressure 6000 psi
- Stem Type 316 Stainless Steel
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 152-MMB
- Zoro # G008575415
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x MNPT |
Body Material | Brass |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Handle Material | Steel |
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC HANDLE KIT OFS STL SW14 Ball Valve Handle (HANDLE KIT OFS STL SW14)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- ZORO SELECT 1/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNB19)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- Noshok Needle Valves