Shop All Needle Valves
Noshok
Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, 316 SS, 0.172" Orifice, 1" Round Knurled Handle
Mfr # 152-MMS-HL3
Zoro # G508575533
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
- Handle Material Brass
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 152-MMS-HL3
- Zoro # G508575533
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Handle Material | Brass |
Stem Type | 316 Stainless Steel |
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400-DC-SS)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, Steel, 0.172" Orifice (101-MFC)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, 316 SS, 0.172" Orifice (102-MMS)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- DIAL MFG 1/4" H X 2-3/4" W Tan Brass Straight Needle Valve (9406)
- Noshok Needle Valves