Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice
Mfr # 101-MFS
Zoro # G108575582
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 101-MFS
- Zoro # G108575582
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- KISSLER Tank to Bowl Set, Steel, Universal Fit (68-7121)
- RIDGID Press Ring, SS, 1 1/4 in Pipe (37973)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 3.0)
- NOSHOK Bleed Valve, Hard Seat, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (804-MS)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- NOSHOK Bleed Valve, Soft Tip, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (854-MS)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (404-FFC)
- NOSHOK Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Panel Mount (2 nuts) (402-FFS-P1-PM2)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, Steel, 0.172" Orifice (101-MFC)
- Noshok Needle Valves