Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, 316 SS, 0.172" Orifice
Mfr # 102-MMS
Zoro # G108575445
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 102-MMS
- Zoro # G108575445
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172 in. Orifice, 1-3/8 Phenolic Handle. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #48F 5/16 Inch Flare x 1/2 Inch MIP Brass Adapter (4401318)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Tee (2UA92)
- MUSTEE Multi-Task Sink, 22x25x13-3/4 (25)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- NOSHOK Bleed Valve, Soft Tip, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (854-MS)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port (802-MS)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- Noshok Valves