Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice
Mfr # 102-MFC
Zoro # G108575551
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 102-MFC
- Zoro # G108575551
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice (102-FFAS)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, 316 SS, 0.172" Orifice (102-MFS)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- Noshok Needle Valves