Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice
Mfr # 102-MFAS
Zoro # G708575470
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 102-MFAS
- Zoro # G708575470
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172 in. Orifice, Panel Mount 2 nuts. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- ASCO Valve Rebuild Kit, With Instructions (312712)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In (31500048012000)
- GROHE Universal Adaptor Chrome (42407000)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, 316 SS, 0.187" Orifice (2070-MMS)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (403-FFC)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- PARKER Needle Valve, Straight, 316 SS, 1/8 In. (2A-V2LN-SS)
- Noshok Needle Valves