Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice
Mfr # 102-FFAS
Zoro # G008575552
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 102-FFAS
- Zoro # G008575552
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, 316 SS, 0.172 in. Orifice, Panel Mount 2 nuts, 1 in. Round Knurled Handle. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- PRO-FLEX Pro-Flex Brass Male Fitting3/4 (PFMF-3406)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Nickel (D310-05)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R186 100-240)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (3070-MFS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Silicone Free (404-FFS-P1-SF)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- Noshok Needle Valves