Shop All Pressure Gauges
Noshok
Low Pressure Gauge, Bottom, 5 psi, Material: Steel
Mfr # 25-200-5PSI
Zoro # G6080790
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Steel
- Diameter 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 25-200-5PSI
- Zoro # G6080790
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2.48" |
Details
Item | Low Pressure Gauge,Bottom,5 psi |
Material | Steel |
Description
Low Pressure Gauge,Bottom,5 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TP2 Test Probes, Slim-Reach, 2mm Diameter, CAT IV 600 V, CAT III 1000 V, 10 A Rating (TP2)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi-1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Bottom Conn (20-100-160-psi/kPa-1/8)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn, 0.3mm Brass Press Fit Orifice (20-110-160-psi/kPa-BP3)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, 304SS Rear Flange, Maximum Indicating Pointer, -40 Degree Service Filled (40-901-3000-psi/kPa-SSRF-MIP-GY40)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- Noshok Pressure Gauges