Shop All Pressure Gauges
Noshok
Low Pressure Gauge, Bottom, 10" H2O
Mfr # 25-200-10IWC
Zoro # G6080781
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Steel
- Diameter 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-200-10IWC
- Zoro # G6080781
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2.48" |
Details
Item | Low Pressure Gauge,Bottom,10" H2O |
Material | Steel |
Description
Low Pressure Gauge,Bottom,10 In. H2O
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black (1188S)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-30/60-psi/kg/cm2-1/4)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-60-inH2O-vac)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-5000-psi)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kPa)
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Npt Btm (PEM206)
- Noshok Pressure Gauges