Shop All Gauge guards, Seals & Accessories
Noshok
Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1
Mfr # SZC4-DK1
Zoro # G008576269
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Gauge Connection Type NPT, Flange
- Max. Pressure 10,000 psi @ 200°F
- Length (In.) 3-3/8 in; 5 in
- Series SZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # SZC4-DK1
- Zoro # G008576269
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Length (In.) | 3-3/8 in; 5 in |
Orifice Diameter | 3/8 in |
Details
Item | Stabilized Connector |
Material | Steel |
Gauge Connection Type | NPT, Flange |
Max. Pressure | 10,000 psi @ 200°F |
Series | SZ |
Bolt Material | Carbon Steel |
Connector Type | Long Stabilized Pair With Flange Adapter |
Description
Slotted bolt holes allow for 2-1/8 in. and 2-1/4 in. bolt spacings. Designed to reinforce the entire installation by shiftingradial-stress load away from the NPT connections. Optional dielectric barrier creates a non-conductive shield betweenthe instrument and the orifice fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (FLUKE-561)
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW9)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- GLI POOL PRODUCTS Gli Pool Products 190059 Rear Mount Pressure Gauge Replacement Pool & Spa Valve And Filter (190059)
- Noshok Gauge guards, Seals & Accessories