Shop All Transmitters
Noshok
Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches, 1/4 NPT Male Conn, 0 psig to 300 psig Adjustment, M12 x 1 (4 Pin), 0.8mm 316SS Threaded Orifice
Mfr # 800-1-2-300-2-ST8
Zoro # G908571821
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Display Type 4 Digit LED
- Accuracy - Transmitter +/-0.5% Span
- Electrical Connections - Transmitter M12 x 1 (4-Pin)
- Process Connection Size - Transmitter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 800-1-2-300-2-ST8
- Zoro # G908571821
- Country of Origin Germany
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Description
Electronic Indicating Pressure Transmitter, 2 NO or NC PNP or NPN Switches, 1/4 NPT Male Conn, 0 psig to 3000 psig Adjustment, M12 x 1 4 Pin, 0.8mm 316SS Threaded Orifice. Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig. 316L Stainless Steel wetted parts. Current and voltage outputs available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- PIC GAUGES Air Gauge, 2.5", 0/60psi, 1/4"NPT, F Flange (104D-254D)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Hr 010V Wall Mt (MS-311-LCD)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-30)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 500 PSI (682-4)
- Noshok Transmitters