Shop All Transmitters
Noshok
Electronic Indicating Pressure Transmitter/Switch, 1 NO or NC (PNP or NPN) Switch with 4 mA to 20 mA Analog Output, 1/4 NPT Male Conn, 0 psig to 5000 psig Adjustment, M12 x 1 (4 Pin)
Mfr # 800-2-2-5000-2
Zoro # G408571642
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316 Stainless Steel
- Display Type 4 Digit LED
- Accuracy - Transmitter +/-0.5% Span
- Electrical Connections - Transmitter M12 x 1 (4-Pin)
- Process Connection Size - Transmitter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 800-2-2-5000-2
- Zoro # G408571642
- Country of Origin Germany
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Description
Electronic Indicating Pressure Transmitter, 1 NO or NC PNP or NPN Switch with 4 mA to 20 mA Analog Output, 1/4 NPT Male Conn, 0 psig to 160 psig Adjustment, M12 x 1 4 Pin. Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig. 316L Stainless Steel wetted parts. Current and voltage outputs available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Precision Moisture Analyzer, 120g, Digital (ATS120)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 60 psi, 1/4 in FNPT, Plastic, White (701DDS-T-254C)
- NOSHOK Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (625-150-1-1-8-8)
- NOSHOK Submersible Pressure Transducer, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, Nose Cone, 10 ft PUR Cable (612-50inH2O-1-2-N-10)
- NOSHOK Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-200-1-1-2-6)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 2Wc 420Ma (685-01)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- FLOWLINE Level Controller with two relays (LC52-1001)
- Noshok Transmitters