Shop All Pressure Gauges
Noshok
Digital Pressure Gauge, 0 psig to 10000 psig, 1/4 NPT Male Conn, Peek Memory, Gauge Carrying Case
Mfr # 1000-10000-2-1-GC
Zoro # G808572867
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Hydraulics & Pneumatics, Laboratory & Test Equipment, Leak Detection, Power Generation, Water Management
- Dial Size (In.) 3.31 in
- Max Pressure (PSI) 15,000
- Gauge Primary Range Units Bar, Psi, MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1000-10000-2-1-GC
- Zoro # G808572867
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Dial Size (In.) | 3.31 in |
Description
Digital Pressure Gauge, 0 psig to 10000 psig, 1/4 NPT Male Conn, Peek Memory, Rubber Case Protector, Gauge Carrying Case. Rugged, electronic gauge. Compound and standard ranges through 0 psig to 10,000 psig. Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Inlet Hood, Metal, X002018 (X002018)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-30/60-psi/kg/cm2-1/4)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 2000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-2000-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/bar, 1/4 NPT Male Back Conn, Dry Gauge (25-911-300-psi/bar-DRY)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-910-100-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- Noshok Pressure Gauges